Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frost Products

Model # :WBB973496

MPN #: 2080-GREEN

Linguini 5 Bike Capacity Steel Bike Rack, Green

Product Description
Linguini 5 Bike Capacity Steel Bike Rack, Green

All metal construction of heavy gauge HRS. Super Durable TGCI-Free Powder Coat paint. 45"L x 2"W x 30"H.

PRICE
$859.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width2 in
Height30 in
Weight48 lbs

Product Details

Mounting LocationSurface
Capacity5 Bikes
MaterialHeavy Gauge HRS Steel
ColorGreen
BrandFrost Products

Warranty

Warranty1 yr