Dymon Liquid Alive Odor Digester, Gallon Bottle 4/Case - ITW33601
|
Questions & Answers (0)
Product Description
Liquid Alive Odor Digester - Gallon
Enzyme-producing bacteria eliminates malodors caused by dampness, mildew, mold, urine, vomit and other organic waste. Will not stain fabrics. Biodegradable; nontoxic. Gallon bottle. Sold 4 bottles per case.
Enzyme-producing bacteria eliminates malodors caused by dampness, mildew, mold, urine, vomit and other organic waste. Will not stain fabrics. Biodegradable; nontoxic. Gallon bottle. Sold 4 bottles per case.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal oz |
Product Details
| Style | Liquid |
| Type | Deodorizer |
| Scent | Original |
| Size Type | 1 Gallon |
| Package Quantity | 4 |
| Description | Liquid Alive® Odor Digester |
| Manufacturers Part Number | DYM 33601 |
| Brand | Dymon |