Enzym D Digester Liquid Deodorant Lemon Scent, 32 Oz. 12/Case - BGD500
Write a Review
|
Questions & Answers (0)
Product Description
Enzym D Digester Deodorant - 32 oz
Enzyme/bacteria cultures digest organic waste while deodorant destroys odors in grease traps, portable toilets, septic tanks. Biodegradable formula works in minutes to neutralize odors on contact without environmental impact. Eliminates odor in urinals, tile, grout, carpet and upholstery. Lemon fragrance. Recyclable packaging. 32 oz bottle. Sold 12 bottles per case.
Enzyme/bacteria cultures digest organic waste while deodorant destroys odors in grease traps, portable toilets, septic tanks. Biodegradable formula works in minutes to neutralize odors on contact without environmental impact. Eliminates odor in urinals, tile, grout, carpet and upholstery. Lemon fragrance. Recyclable packaging. 32 oz bottle. Sold 12 bottles per case.
PRICE
$89.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Style | Liquid |
| Type | Deodorizer |
| Scent | Lemon |
| Size Type | 32 oz. |
| Package Quantity | 12 |
| Description | Enzym D Digester Deodorant |
| Manufacturers Part Number | BGD 500 |
| Brand | Big D Industries |