Diversey Good Sense Liquid Odor Counteractant, Apple Scent, 84.5 oz. Bottle, 2/Case
Write a Review
|
Questions & Answers (0)
Product Description
Battle tough odors in the air, in fabric and on hard surfaces with one odor counteractant. Particularly suited for challenging odors like tobacco smoke, mold, mildew, urine and other organic materials. Formulated with ActScent technology to fight the toughest odors. Ready-to-dispense container-no mixing necessary.
PRICE
$139.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 84.5 oz |
Product Details
| Style | Liquid |
| Type | Odor Eliminator |
| Scent | Apple |
| Size Type | 84.5 oz. |
| Package Quantity | 2 |
| Description | Odor Counteractant Liquid Air Freshener |
| Manufacturers Part Number | 101109733 |
| Brand | Diversey |