Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heat Hog

Model # :WBB3159212

MPN #: HH-18SLN-A

Heat Hog® Liquid Propane Portable Radiant Heater, 18000 BTU

Product Description
Go Hog Wild with the new portable propane heater from Heat Hog®. This portable heater runs on 1lb propane cylinders, is both indoor and outdoor safe, and doesn't require any electricity.

Features:
  • Ideal for camping, hunting, fishing, tailgating, and construction sites.
  • Adjustable heat angle. Tilting features lets the user direct the heat where they need it most – not just their feet
  • Maximize and optimize LP gas with the warming dock. The dock keeps the fuel warm, making sure to get the most BTUs out of each tank
  • Curved plaque technology provides 33% greater heating area than leading competitors
  • Requires AAA battery for ignitor, battery is not included
  • 1-year limited warranty, LP cylinder not included


PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width14-1/4 in
Height14 in
Weight13.8 lbs
Coverage Area450 ft²

Product Details

TypeRadiant Heater
Max Run Time4.7 hr
ColorBlack
Ignition TypeSpark
Manufacturers Part NumberHH-18SLN-A
BTU18000 BTU
Fuel TypePropane
ThermostatNo
BrandHeat Hog

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA