Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master

Model # :WBB3159201

MPN #: MH-125-OFR-A

Master® Kerosene/Diesel Radiant Heater, 125000 BTU, 120V

Product Description
The Master® 125,000 BTU kerosene heater is a pro's dream for quiet, efficient heat. It warms up to 3,125 square feet of your space with its radiant heat plate. This multi-fuel heater is part of our line of innovative radiant heaters that combine forced-air heat with radiant heat, which warm objects directly like the sun. The result is a heater that works quickly and effectively to bring warmth to a space. It's also a lot quieter than comparable conventional kerosene heaters. Master® - built for power.

Features:
  • Radiant and fan forced heating system
  • CSA Certified to run on K-1 kerosene, #1 and #2 diesel fuel, Jet A/JP8 fuel, and #1 and #2 fuel oil
  • Produces half the noise of a comparable heater
  • Lightweight ergonomic design and easy-lift handle for portability
  • Advanced safety features including safety overheat shut-off system, tip-over shut off, high-temperature limit shut off, flame-out fuel cut, thermocouple, safety guards, and error indicator light


PRICE
$2,299.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width28 in
Height51 in
Weight82 lbs
Coverage Area3125 ft²

Product Details

TypeRadiant Heater
Max Run Time20 hr
ColorBlack
Amperage3.15 A
Voltage120 V
MaterialSteel
Ignition TypeSpark
Manufacturers Part NumberMH-125-OFR-A
BTU125000 BTU
Fuel TypeDiesel, Kerosene
ThermostatNo
BrandMaster

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA