ProCom Heating Propane Ventless Blue Flame Heater, 10000 BTU, T-Stat Control
Write a Review
|
Questions & Answers (0)
Product Description
ProCom Liquid Propane Ventless Blue Flame Heater with Base Feet - 10,000 BTU, T-Stat Control - Model# ML100TBA-B.
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 8 in |
| Height | 22 in |
| Weight | 17 lbs |
| Coverage Area | 500 ft² |
Product Details
| Type | Blue Flame Heater |
| Color | White |
| Temperature Control | Thermostat |
| Mounting Location | Wall or Floor |
| Heat Settings | 3 |
| Ignition Type | Piezo |
| Manufacturers Part Number | ML100TBA-B |
| BTU | 10000 BTU |
| Fuel Type | Propane |
| Brand | ProCom Heating |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA, ANSI |