Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dry Coat

Model # :WBB3784233

MPN #: DRYCOATRP5

Dry Coat™ Rust Preventative Liquid, 5 Gallon Pail

Product Description
Dry Coat™ is a water-based rust preventative applied to the surface of metal to prevent rust for up to one year of indoor storage. It is non-hazardous, not sticky or tacky and dries-to-touch to form a clear, protective coating that repels water and other corrosion-causing substances.

Features:
  • Apply via dip, spray or flow coat
  • Clear, protective coating dries quickly
  • Easily removed using mild detergent/metal cleaning solution
  • Does not interfere with advanced processing such as stamping, grinding, cutting, welding or burnishing and will not harm most elastomers or plastics


PRICE
$90.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight47 lbs
Size5 gal
Coverage Area8333 ft²

Product Details

TypeLiquid
Dry/Cure Time30 Minutes
ColorClear
Weather ResistantYes
For Use WithFerrous metals
Capacity5 gal
ScentFaint/Muted
Size TypePail
MaterialWaterbased
DescriptionRust Preventative Liquid
Package Quantity1
Non FlammableYes
FeaturesWater-Based Formula -Contains No Oils, Grease, Solvents Or Other Harsh Chemicals
Manufacturers Part NumberDRYCOATRP5
Indoor/OutdoorIndoor
BrandDry Coat