Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flex Seal

Model # :WBB3222097

MPN #: FSBLUR20

Flex Seal® Liquid Spray Rubber Sealant Coating, 14 oz. Can, Blue, 6/Case - Pkg Qty 6

Product Description
The amazing product that started it all. Sprays out as a thick liquid, seeps into cracks and holes and dries to a watertight, flexible, rubberized coating that will Stop Leaks Fast®. Once dry, can be painted any color.

Use Flex Seal® and Flex Seal® Colors for:
  • Roof and gutter repair
  • Weatherize your home
  • Foundation and concrete waterproofing
  • Indoor and outdoor projects
  • Seal cracks and holes
  • Pools and pool equipment
  • RV and motorhome repairs
  • Auto and boat repairs
  • Bathroom fixes
  • Furniture repair and much more
Works on: Wood, metal, tile, concrete, masonry, fabric, glass, plastic, aluminum, porcelain, dry wall, cement, and more.

PRICE
$115.50  Sold in packages of 6 / $19.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size14 oz.

Product Details

Manufacturers Part NumberFSBLUR20
TypeRubber Sealant
Package Quantity6
ColorBlue
BrandFlex Seal