ZAR® Wood Patch Neutral 3 oz.
Write a Review
|
Questions & Answers (0)
Product Description
Latex compound that fills nail holes, repairs cracks, gouges, broken corners and chipped edges on wood surfaces. Accepts stain better than conventional wood patching compounds. 45 g/L VOC content. 1-1/2 to 2 hour dry time. 3 oz. tube. Sold 12 tubes per case.
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 oz. oz |
Product Details
| Style | Latex |
| Type | Paste |
| Size Type | Tube |
| Package Quantity | 12 |
| Description | Wood Patching Compound |
| Color | Neutral |
| Manufacturers Part Number | 30941 |
| Brand | Zar |