Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1593249

MPN #: 31177

Oatey 31177 Stain-Free Plumber's Putty 9 oz. - Pkg Qty 18

Product Description
Oatey 31177 Stain-Free Plumber's Putty 9 oz.

Oatey Stain-Free Plumber's Putty is an oil-free, professional grade, patented-pending, non-staining plumber's putty that is formulated for use on natural surface materials found in sinks, countertops, strainers and shower bases such as granite, marble, quartz/sandstone, and Corian. Oatey Stain-Free Plumber's Putty is a stain-free sealant for setting most types of plumbing fixtures, with just the right amount of tack to adhere and shape. Oatey Stain-Free Plumber's Putty remains flexible, so it is easy to work with, molds easily, and cleans up easily. Oatey Stain-Free Plumber's Putty provides a waterproof seal between two rigid surfaces.

PRICE
$84.78  Sold in packages of 18 / $4.71 ea

Min. purchase quantity is 3
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size9 oz

Product Details

Manufacturers Part Number31177
TypePlumber's Putty
Package Quantity18
DescriptionStain-Free Putty
BrandOatey