Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lista

Model # :T9FB517279

MPN #: XSST0750-0701M-BTBBNL

Lista® 7 Drawer 24"W Shallow Depth Mobile Cabinet w/Butcher Block Top-Bright Blue, No Lock

Product Description
Durable, secure Lista® mobile drawer cabinet provides for the safe, secure storage and transport of parts and tools.

Typical storage applications include parts, tools, MRO, hardware. Suitable for storing small to large sized items. Includes mobile base with casters, individual drawer latches and handles, 7 drawers: (4) 2" (1) 3" (1) 5" (1) 7", 72 drawer compartments, and butcher block top (assembly required). Drawers have 440 lb. weight capacity. Includes lock and 2 keys. PrevenTip® locking system - one-drawer-at-a-time feature prevents accidental tipping.

PRICE
$4,149.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
4149.00
Buy 6 units - 10 units
3939.00Save $210.00 (5%)
Buy 11+ units
3819.00Save $330.00 (8%)
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/4 in
Depth22-1/2 in
Height43-1/4 in
Drawer Weight Capacity440 lbs

Product Details

Lock TypeNo Lock
TypeMobile
ColorBright Blue
Number of Drawers7
Cabinet TypeCounter Height
MaterialSteel
Number of Compartments72
Manufacturers Part NumberXSST0750-0701M-BTBBNL
Drawer Quantity (Drawer Height)4(2"), 1(3"), 1(5"), 1(7")
Base TypeMobile
BrandLista