Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB2196882

MPN #: PBLCAUW

Powerblanket® Lite Caulk Warmer & Equipment Heated Pouch, 85°F Fixed Temp

Product Description
PBLCAUW: The Powerblanket Lite Caulk Warmer is a heater specifically designed to act as a pouch to heat up to four, 10.1 oz. caulk tubes simultaneously. The heater operates on120 volts AC, drawing 0.38 amps and delivering 45 watts. It has a preset thermostat set for 75 ° F / 24 ° C (± 10 ° F / 5 ° C). The PBLCAUW allows you to safely control the temperature and maintain caulk flow ability even in cold weather. And it's certified by ETL to UL & CSA safety standards.

Features:

  • Quickly heat materials to a preset 75° F / 32° C (± 10° F/5° C)
  • Provide an insulated full-wrap design
  • Deliver uniform heat to temperature sensitive products
  • Preserve expensive materials without scorching or burning
  • Prevent waste by maintaining consistent temperatures
  • Certified to UL/CSA/CE standards


PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Width17 in
Height17-1/2 in
Weight2 lbs
Cord Length2 ft
Thickness3/4 in

Product Details

TypeFixed Temperature Blanket Heater
Min Temperature60 °F
ColorGray
Amperage0.25 A
Max Temperature80 °F
For Use WithHeating (5) 10.1 oz Caulk Tubes
Voltage120 V
Watts High45 W
MaterialVinyl
Manufacturers Part NumberPBLCAUW
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, UL, CSA, CE