Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB2196867

MPN #: PBL420

Powerblanket® Lite Insulated Gas Cylinder Heat Blanket, 90°F Fixed Temp, For 420 Lb Tanks

Product Description
PBL420: The PBL420 is an insulated band-style cylinder heater specifically designed to fit a 420 pound gas cylinder. The heater is built for use with 120 volts AC, drawing 3.33 amps thus producing 400 watts. It has a preset thermostat set for 90 °F / 32 ° C (± 10 ° F / 5 ° C). The PBL420 band-style cylinder heaters allow you to draw propane at increased rates in cold weather conditions versus an unheated cylinder. You can run one band or add a second one further up the cylinder to improve the performance of the gas delivery system even more. This innovative heat-spreading technology insulates, protects and maintains heat to help you keep your pressure up and reduce the frequency of cylinder refills. And it's certified by ETL to UL & CSA safety standards.

Features:

  • Quickly heats cylinder to a preset 90° F | 32° C (±10° F/5° C)
  • Provide an insulated full-wrap design
  • Saves money by optimizing gas and material usage
  • Eliminate unnecessary cylinder refills in cold weather
  • Certified to UL/CSA/CE standards


PRICE
$555.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100-1/2 in
Width18-1/2 in
Height3/4 in
Weight7 lbs
Cord Length15 ft
Thickness3/4 in

Product Details

TypeFixed Temperature Blanket Heater
Min Temperature80 °F
ColorGray
Amperage3.33 A
Max Temperature100 °F
For Use With420 lb Propane Tank
Voltage120 V
Watts High400 W
MaterialVinyl
Manufacturers Part NumberPBL420
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, UL, CSA, CE