Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heatizon

Model # :WBB2098773

MPN #: HW2012-500

Heatizon Heatwave Floor Heating Mat HW2012-500 - 50 Sq. Ft. 120V

Product Description
Heatizon Systems Heatwave Floor Heating Mats are a convenient and economical way to add heat to smaller areas or chained together for larger areas. This 50 sq. ft. Heatwave Radiant Floor Warming Mat easily rolls out for a fast and easy installation. ETL listed for the US and CSA approved for Canada, these energy efficient mats are perfect for a DIY project or for the Professional.

PRICE
$375.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length366 in
Width20 in
Height1/8 in
Weight7 lbs
Coverage Area50 ft²

Product Details

TypeHeating Mat
Operating Temperature Range40/104 °F
ColorMulti-Color
Amperage5.0 A
Wattage600.0 W
Voltage120 V
Watt Density12 W
Manufacturers Part NumberHW2012-500
BrandHeatizon

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsUL, ETL, CSA