Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB2196855

MPN #: PBL1G

Powerblanket® Lite Insulated Pail Heating Blanket For 1 Gal Pail, 85°F Fixed Temp, 120V

Product Description
PBL1G: The PBL1G is an insulated a band-style pail heater specifically designed to fit a 6.5" diameter 1 gallon pail. The heater operates on 120 volts AC drawing 0.38 amps and delivering, 45 watts. It has a preset thermostat set for 75 ° F / 24 ° C (± 10 ° F / 5 ° C). The PBL1G band-style pail heaters allow you to safely control the temperature of expensive chemicals and other fluids; it delivers a barrier of uniform directional heat where it's needed most – preventing fluids from freezing and maintaining optimal temperatures. This innovative heat-spreading technology insulates, protects and maintains heat in a wide variety of applications. And it's certified by ETL to UL & CSA safety standards.

Features:

  • Quickly heat materials to a preset 75° F / 32° C (± 10° F/5° C)
  • Provide an insulated full-wrap design
  • Deliver uniform heat to temperature sensitive products
  • Preserve expensive materials without scorching or burning
  • Prevent waste by maintaining consistent temperatures
  • Certified to UL/CSA/CE standards


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-7/8 in
Width6 in
Height3/4 in
Weight0.6 lbs
Cord Length2 ft
Thickness3/4 in

Product Details

TypeFixed Temperature Blanket Heater
Min Temperature60 °F
ColorGray
Amperage0.25 A
Max Temperature80 °F
For Use With1 Gallon Pail
Wattage45 W
Voltage120 V
Watts High45 W
MaterialVinyl
Plug TypeNEMA 5-15
Manufacturers Part NumberPBL1G
Max Exposure Temperature94 °F
Min Exposure Temperature74 °F
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, UL, CSA, CE