Powerblanket® Insulated Tote Heating Blanket For 330 Gallon IBC Tote, Up To 145°F, 120V
|
Questions & Answers (0)
Product Description
Powerblanket® TH330 - Insulated Electric 330 Gallon Tote Heater, 120 Volt, 1440 Watt, 12.0 Amp. Includes digital thermostatic controller for easy temperature regulation from 0°F to +145°F, removable top for easy access to fill spouts, adjustable straps, thermo probe. Never over or under heat product again. UL/CSA Compliant. Fits 330 container with dimensions 48"L x 40"W x 53"H. 1 Year Limited Warranty.
PRICE
$2,149.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 174 in |
| Width | 40 in |
| Height | 56 in |
| Weight | 45 lbs |
| Cord Length | 6 ft |
| Thickness | 3/4 in |
Product Details
| Type | Adjustable Temperature Blanket Heater |
| Color | Black |
| Amperage | 12 A |
| Max Temperature | 145 °F |
| For Use With | 330 Gal IBC Tote |
| Wattage | 1440 W |
| Voltage | 120 V |
| Watts High | 1440 W |
| Material | Vinyl |
| Plug Type | NEMA 5-15 |
| Manufacturers Part Number | TH330 |
| Max Exposure Temperature | 145 °F |
| Min Exposure Temperature | 20 °F |
| Brand | Powerblanket |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, CSA |