Federal Signal LSL-120G Litestak; light module, 120VAC, Green
Write a Review
|
Questions & Answers (0)
Product Description
Federal Signal LSL-120G Litestak; light module, 120VAC, Green - LSL-120G
Federal Signal's Litestak® status indicator is a column of signal lights that indicate the status of a process or machine. The units may include up to five Light Modules (Model LSL) available in amber, blue, clear, green and red; or four light modules plus an optional Sound Module (Models LSS or LSH) to create a dual purpose audible/visual status indicator. The Sound Module always occupies the top position of a Litestak unit. Litestak's lensing provides a 360° visual signal. Individual light modules may be set to either flash or burn steadily. The flasher is included with the 120VAC LSB model and sold separately for other voltages. Each light module consists of two impact-resistant polycarbonate lens halves that snap apart to provide easy maintenance and interchangeability of colors. Litestak units can be installed on a 3/4 pipe mount or surface mounted with the Model LSB Base. If low profile surface mounting is required, Model LSBS is available. Litestak is UL and cUL Listed, and CSA Certified for indoor use. Multiple lens colors can communicate machine shutdown, shortage of materials, supervisor attention, etc. Ideal applications for the Litestak include assembly lines, instrument panels, workcells, etc. Federal Signal's Litestak is an economical device for increasing productivity in any manufacturing environment. The LSL-120G is Green colored. 5 Year Limited Warranty.
Federal Signal's Litestak® status indicator is a column of signal lights that indicate the status of a process or machine. The units may include up to five Light Modules (Model LSL) available in amber, blue, clear, green and red; or four light modules plus an optional Sound Module (Models LSS or LSH) to create a dual purpose audible/visual status indicator. The Sound Module always occupies the top position of a Litestak unit. Litestak's lensing provides a 360° visual signal. Individual light modules may be set to either flash or burn steadily. The flasher is included with the 120VAC LSB model and sold separately for other voltages. Each light module consists of two impact-resistant polycarbonate lens halves that snap apart to provide easy maintenance and interchangeability of colors. Litestak units can be installed on a 3/4 pipe mount or surface mounted with the Model LSB Base. If low profile surface mounting is required, Model LSBS is available. Litestak is UL and cUL Listed, and CSA Certified for indoor use. Multiple lens colors can communicate machine shutdown, shortage of materials, supervisor attention, etc. Ideal applications for the Litestak include assembly lines, instrument panels, workcells, etc. Federal Signal's Litestak is an economical device for increasing productivity in any manufacturing environment. The LSL-120G is Green colored. 5 Year Limited Warranty.
PRICE
$169.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-1/4 in |
| Weight | 0.5 lbs |
| Diameter | 4 in |
Product Details
| Lamp Life Hours | 7000 hr |
| Color | Green |
| Operating Temperature | 0F to 120F |
| Mounting Location | Base Required |
| Voltage | 120 V |
| Made in the USA | Yes |
| Light Source | Incandescent |
| Package Quantity | 1 |
| Candela Peak | 123 |
| Manufacturers Part Number | LSL-120G |
| Operating Current | 0.13 |
| LED Color Family | Green |
| Brand | Federal Signal |