Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3253235

MPN #: GWLBJ20

Gearwrench® Lithium Battery Jump Starter, 2000A, 12V

Product Description
No more getting stranded in empty parking lots or lugging heavy jump boxes around the shop. Quickly, safely, and easily start dead vehicles and charge your electronics. Featuring an advanced 4-cell Lithium battery, Gearwrench® Lithium Battery Jump Starters offer industry leading power and convenience. The high-capacity, compact designs are perfect for the shop and on the road. Throw a Gearwrench® Lithium Battery Jump Starter in your pocket, toolbox, or glovebox and never be stuck again.

Features:
  • Safely and confidently hook up and start stranded vehicles with 7 built-in safety features including reverse polarity protection, short circuit protection, high temperature protection, and over voltage protection
  • Quickly and easily charge smart phones, tablets, and other electronic devices with the multiple USB ports
  • Built-in 100 lumen LED flashlight provides essential light in emergency situations
  • Flashlight includes strobe, SOS, and standard modes
  • Compact and rugged design allows for easy transport and storage
  • Rubber feet provides extra grip and stability on uneven surfaces
  • Powerful, advanced 4-cell lithium battery technology provides peak current of 2500 amps and maximum starting voltage for 12V battery systems in all conditions
  • High capacity 16000 mAh battery provides up to 40 starts on a single charge
  • Rated to start gasoline engines up to 8.5 liters and diesel engines up to 6.5 liters
  • Includes 2500A jump starter and powerbank, intelligent jumper cables, USB wall charger, USB cable, and storage bag


PRICE
$189.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-5/8
Width3-1/2 in
Height1-3/8 in
Weight1 lbs

Product Details

Battery TypeLithium-Ion
TypeJump Starter
ColorOrange/Black
Amperage2500 A
Operating Temperature-4 - 140° F
Voltage12 V
IncludesJump Starter And Powerbank, Intelligent Jumper Cables, Usb Wall Charger
MaterialPlastic
Max Voltage Source12 V
Package Quantity1
Manufacturers Part NumberGWLBJ20
BatteriesLithium Ion
BrandGearwrench

Warranty

Warranty1

Compliance & Certifications

CertificationsUL