Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Noco

Model # :WBB3177603

MPN #: GBC010

NOCO® Boost 12V XGC Accessory Kit, 16 AWG, 24"L Cable

Product Description
The NOCO® GBC010 12V Accessory Kit connects directly to the NOCO® Boost jump starter's XGC IN and OUT ports. Easily power your favorite 12-volt devices directly from a GB70, GB150, GB250+, GB251+ or GB500+, like a tire inflator, vacuum, coffee maker, fan, cooler and more. Made from a high-conductivity 16 AWG 100% copper wire and a rated capacity of 15-amperes.

Features:
  • Unlock the potential of Boost with a dual-purpose, versatile 12-volt accessory kit
  • Molded strain reliefs prevent unwanted strain on the XGC wire connections
  • Made with heavy duty 16AWG wire, NOCO® 12V accessories significantly outperform the competition. Transfer more power safely and efficiently. Beware of other accessories on the market that can burn-up, melt, and worse. Don't settle for less
  • What's In The Box- (1) 12-Volt Out Adapter, (1) 12-Volt In Plug, (1) 24" XGC In/Out cord
  • Input- XGC Female, 12V Male Plug Adapter
  • Output- XGC Male, 12V Female Plug Adapter


PRICE
$27.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31
Width1-15/16 in
Height3-5/8 in
Weight0.2 lbs
Cord Length2 ft
Cord Gauge16 ga

Product Details

Package Quantity1
DescriptionBoost 12V Accessory Kit
ColorMulti-colored
Manufacturers Part NumberGBC010
BrandNoco