- Heavy-duty battery eyelet design for automotive, powersport, marine, RV, and truck applications.
- Hard-mount the eyelets for quick and convenient charging or jump starting.
- Lie-flat design for seamless installations with M6 (1/4-inch) hole size.
- Made from durable, heat stabilized 8AWG silicone wire that maintains its flexibility in cold weather environments.
- Designed to efficiently transfer maximum current flow with minimal power loss.
- Compatible with Boost UltraSafe Lithium Jump Starter models: GB20, GB30 and GB40.
- Attach the adapter for compatibility with Genius Charger models: G750, G1100, G3500, G7200, and G4
- The adapter also allows for compatibility with BLSOLAR and XGrid line solar chargers.
NOCO Boost Eyelet Cable With X-Connect Adapter - GBC007
Write a Review
|
Questions & Answers (0)
Product Description
NOCO Genius Boost eyelet cable with X-Connect adapter features a heavy-duty mountable eyelet design for automotive and powersport applications. Mount the eyelets to the battery for quick access to both charging and jump starting. Remove the adapter from the eyelets to connect directly to either the GB20, GB30, or GB40 Boost models, or connect the adapter to the eyelets to allow for plug-n-play with NOCO Genius Chargers. The eyelets were designed to efficiently transfer maximum current flow with minimal power loss, and the silicone insulation is suited for both heat stability and flexibility in cold weather applications. (CHARGER AND JUMP STARTER SOLD SEPARATELY)
PRICE
$27.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18.5 in |
| Weight | 0.5 lbs |
Product Details
| Type | Eyelet Cable |
| Input | Boost Female Connector + X-Connect Female Connector |
| Package Quantity | 1 |
| Description | Boost X-Connect Adapter |
| Color | Black |
| Manufacturers Part Number | GBC007 |
| Output | Heavy Duty Eyelets (1/4-Inch M6) BTU |
| For Use With | GB20, GB40, G750, G1100, G3500, G7200, G4, BLSOLAR2, BLSOLAR5 |
| Brand | Noco |
Compliance & Certifications
| Certifications | cETL |