Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tacony

Model # :WBB3159470

MPN #: X1200C

Tacony® Lithium Ion Battery For Tornado® 93016C-1, 36V

Product Description
New & Improved Lithium Ion Battery

Features:
  • Up to an hour run time on a single charge
  • Color display keeps you in the know of remaining charge
  • Easily change out batteries for continuous cleaning
  • Full charge in just 2 ½ hours
  • Sleep Mode extends battery life
  • Battery Wake-Up protects battery from complete drain
  • Added start-up protection


PRICE
$1,275.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Weight6

Product Details

TypeLithium Ion Battery
Voltage36 V
Package Quantity1
DescriptionLithium Ion Battery
ColorBlack
Manufacturers Part NumberX1200C
For Use WithTornado 93016C-1
BrandTacony