- Bright LED output - 110 Lumens
- Integral hook for hands-free use in multiple placements
- Head rotates 120°
- Low heat output compared to Xenon lights
- Efficient LED bulb improves run-time
- 11 - 25 hours of run-time depending on battery amp hour (Battery and Charger NOT included)
DeWalt® Lithium Ion LED Work Light, DCL040, LED bulb, 20VMAX* (Bare Tool)
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.6 in |
| Width | 5.8 in |
| Weight | 1 lbs |
Product Details
| Water Rating | None |
| Intrinsically Safe | No |
| Batteries Included | No |
| Recharging Time | Various |
| Runtime Full Power Hours | Various |
| Material | Plastic |
| Beam Distance | 464 m |
| Manufacturers Part Number | DCL040 |
| Light Modes | 1 |
| Water Resistant | No |
| Brand | DeWalt |
| Battery Type | Rechargeable |
| Type | Worklight |
| Mode Types | High |
| Color | Yellow |
| Series | 20V MAX |
| Style | Spotlight |
| Rechargeable | Yes |
| Number of Batteries | 1 |
| Max Lumens Range | 100 to 199 |
| Voltage | 20 V |
| Max Lumens | 110 |
| Bulb Type | LED |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ANSI |