Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coast

Model # :WBB3178469

MPN #: 31051

Coast® XP40R LED Rechargeable Dual-Power Flashlight, 8000 Lumens, Black

Product Description
Overcome darkness with overwhelming light. As the highest-output flashlight in the Coast® collection, the rechargeable XP40R shines up to 8000 lumens from its 9-3/4-inch frame. The Ultra View Flood beam focuses with one hand - simply push or pull the bezel to change the beam shape, with a max length of 754 feet. Select from five modes - medium, high, low, turbo, and MoonGlow™ - to shine as bright as the moment demands. During use, the PoweriQ™ real-time display screen in front of the power switch displays what mode the flashlight is operating in and how much run time remains in the battery. Featuring a Pro-Tek charging port, this powerhouse recharges with the ZX840 Zithion™ rechargeable battery inside the light. Plug straight into the USB-C port in the handle and monitor power status with the charging indicator. The USB-C port also provides power-out to recharge other devices in a pinch. Constructed of top-grade materials and fit for the toughest work, the XP40R is rated IP54 dust-resistant and water-resistant and backed by the Coast lifetime warranty.

Features:
  • Battery charges inside light - Coast® Zithion™ non-ported rechargeable batteries are built to charge from within your Coast® light using a Coast® charging system
  • Battery charging level indicator - Check the status of your batteries charge level with our built-in charge level indicator. (solid red) when charging, (solid green) when fully charged
  • Built-in USB-C port - With a built-in USB-C port, your battery can be charged using a USB-C cord. Some Coast® models can be charged both inside or outside the light
  • Pro-Tek charging - charge directly from AC, DC, and USB. Flashlights and headlamps with Coast® Pro-Tek charging include a direct-connect port for powering back up
  • Slide Focus® - One-handed beam control. Coast's® Slide Focus® system enables you to seamlessly transition between spot and flood beam with the push or pull your finger. Responsive beam-shape control allows you to operate your light with a single hand and keep the other hand free
  • Turbo mode - The XP lights not only features standard light modes but also Coast's® signature Turbo mode for overpowered light in critical situations


PRICE
$80.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-3/4
Width2-3/16 in
Weight2 lbs

Product Details

Water RatingIP54
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours3
MaterialAluminum
Beam Distance17/38/78/145/230 m
Manufacturers Part Number31051
Light Modes5
Water ResistantYes
BrandCoast
Battery TypeRechargeable Lithium-Ion
TypeFlashlight
Mode TypesMoon Glow, Low, Medium, High, Turbo
ColorBlack
SeriesXP
StyleGeneral Purpose
RechargeableYes
Number of Batteries1
Max Lumens Range56 to 8000
Max Lumens8000
Package Quantity1
Bulb TypeLED

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/FL1