Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coast

Model # :WBB3178471

MPN #: 31074

Coast® XP80R LED Rechargeable Dual-Power Flashlight, 15000 Lumens, Black

Product Description
Take light to an all-new level. Built formaximaloutput, the XP80R rechargeable flashlight is top-quality, portable lighting on absolute overdrive-peaking at 15,000 lumens. This five-mode flashlight - medium, high, low, Turbo,MoonGlow™ - features a focusingpurebeam adjusted at the easy push or pull of the Slide Focus®. During use, thePoweriQ™ real-time display in front of the power switch shows in which mode the flashlight isoperatingand how much run timeremainsin the battery. To manage its staggering power, the XP80R has built-in overheat protection that automatically decreases output if the circuitry reaches a threshold temperature. Featuring a Pro-Tek charging port at the front of handle, this rechargeable plus flashlight recharges while its Zithion-X™ ZX880 battery (included)remainsinside. Plug straight into the USB-C port andmonitorpower status with the charge indicator. A separate USB-C port on the handle provides power-out so that, if needed, you can recharge other devices using the flashlight as a power bank. The flashlight can also run on nine AA alkaline batteries (purchasedseparately). Engage the power lock-out when the flashlightisn'tbeing used to prevent accidental battery drainage. Constructed of top-grade materials and fit for the toughest work, the XP80R is rated IP54 dust-resistant and water-resistant and backed by the Coast® lifetime warranty.

Features:
  • Battery charges inside light - Coast® Zithion™ non-ported rechargeable batteries are built to charge from within your Coast® light using a Coast® charging system
  • Battery charging level indicator - Check the status of your batteries charge level with our built-in charge level indicator. (Solid red) when charging, (solid green) when fully charged
  • Built-In USB-C Port - With a built-in USB-C port, your battery can be charged using a USB-C cord. Some Coast® models can be charged both inside or outside the light
  • Pro-Tek Charging - Charge directly from AC, DC, and USB. Flashlights and headlamps with Coast® Pro-Tek charging include a direct-connect port for powering back up
  • Slide Focus® - One-handed beam control. Coast's® Slide Focus® system enables you to seamlessly transition between spot and flood beam with the push or pull your finger. Responsive beam-shape control allows you to operate your light with a single hand and keep the other hand free
  • Turbo mode - The XP lights not only features standard light modes but also Coast's® signature turbo mode for overpowered light in critical situations


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/16
Width1-1/2 in
Weight2 lbs

Product Details

Water RatingIP54
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours2
MaterialAluminum
Beam Distance20/75/162/218/300 m
Manufacturers Part Number31074
Light Modes5
Water ResistantYes
BrandCoast
Battery TypeRechargeable Lithium-Ion
TypeFlashlight
Mode TypesMoon Glow, Low, Medium, High, Turbo
ColorBlack
SeriesXP
StyleGeneral Purpose
RechargeableYes
Number of Batteries1
Max Lumens Range67 to 15000
Max Lumens15000
Package Quantity1
Bulb TypeLED

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/FL1