Lithonia IBE 22LM MVOLT 50K LED Linear High Bay, 166W, 21712 Lumens, 5000K, 0-10V Dim, DLC Premium
Write a Review
|
Questions & Answers (0)
Product Description
Lithonia IBE 22LM MVOLT 50K LED Linear High Bay, 166W, 21712 Lumens, 5000K, 0-10V Dimming, DLC Premium
The right selection for your basic, affordable warehouse lighting - the I-BEAM® IBE LED luminaire gives budget-conscious customers a reliable LED solution featuring 6kV surge protection standard. The I-BEAM® IBE LED is designed to meet the challenges of warehouse and light industrial applications.
The right selection for your basic, affordable warehouse lighting - the I-BEAM® IBE LED luminaire gives budget-conscious customers a reliable LED solution featuring 6kV surge protection standard. The I-BEAM® IBE LED is designed to meet the challenges of warehouse and light industrial applications.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 15.25 in |
| Height | 4.4 in |
Product Details
| Type | LED Linear High Bay |
| Average Life | 100000 hr |
| Color Temperature | 5000 K |
| Color | White |
| CRI | 80 |
| Wattage | 166 W |
| Voltage | 120-277 V |
| Dimmable | Yes |
| Material | Aluminum |
| Manufacturers Part Number | IBE 22LM MVOLT 50K |
| Lumens | 21712 |
| Brand | Lithonia Lighting |