Features:
- Lumens- 21000LM, 24000LM and 27000LM
- 120-347V
- Switchable CCT- 4000K and 5000K
- 80 color rendering index
- Twist lock sensor
- White
Weights & Dimensions
| Length | 15-1/8 in |
| Width | 15-1/8 in |
| Height | 3-7/16 in |
| Weight | 6 lbs |
| Diameter | 15-1/8 in |
Product Details
| Type | High Bay |
| Lamp Included | LED |
| Average Life | 100000 hr |
| Color Temperature | 5000 K |
| Color | White |
| Series | CPRB |
| CRI | 80 |
| Temperature Range | -40 to 131 °F |
| Mounting Location | Hook |
| Wattage | 148/175/195 W |
| Voltage | 120 - 347 V |
| Dimmable | Yes |
| Material | Polycarbonate |
| Manufacturers Part Number | 295RS3 |
| Bulb Type | LED |
| Lumens | 27000 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CSA Listed, Damp location Listed, IP5X Rated, DLC |