Satco® Add-On EM Battery Backup, 40W
Write a Review
|
Questions & Answers (0)
Product Description
The Satco® NUVO 65-815 40W add-on emergency battery backup is designed for use with Gen 2 200W/240W and 65/771R1 CCT & wattage selectable UFO LED high bay fixtures. This accessory provides emergency illumination for up to 90 minutes during a power outage. Constructed of die-cast aluminum with an orange finish, it offers long-term durability and a clear visual indication of emergency equipment.
PRICE
$399.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-5/8 in |
| Height | 6-11/16 in |
| Weight | 7 lbs |
| Diameter | 5-3/4 in |
Product Details
| Type | EM Battery |
| Color | Orange |
| Wattage | 40 W |
| Voltage | 120 - 347 V |
| Material | Die-Cast Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 65/815 |
| Brand | Satco |
Warranty
| Warranty | 1 yr |