Accucold Compact Auto Defrost Medical All-Refrigerator, 2.4 Cu.Ft. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Summit FF28LWHMED2 Compact Auto Defrost Medical All-Refrigerator, 2.4 Cu.Ft. Capacity
Accucold's MED2 series puts the most commonly requested features into a quality line of all-refrigerators and freezers specially designed to store vaccines and other sensitive materials in medical, scientific, pharmaceutical, and laboratory institutions.
The FF28LWHMED2 is a compact all-refrigerator sized for countertop use. It comes in a white finish with a blue top-mounted control panel that allows users to adjust and monitor the temperature without opening the door. A hospital grade 'green dot' cord offers added safety in high traffic environments and a factory-installed lock provides keyed security for sensitive items.
As recommended by the CDC and VFC programs, the FF28LWHMED2 is equipped with a NIST calibrated thermometer that displays the current, minimum, and maximum temperatures to the nearest tenth of a degree with a readout viewable in Celsius or Fahrenheit. Each FF28LWHMED2 ships with a certificate of calibration for your records. The thermometer includes an audible alarm to warn users if the interior has gone out of the programmed temperature range. The buffered temperature probe is encased in a glycol-filled bottle and secured inside the center shelf to best simulate the temperature of other stored contents, resulting in the utmost accuracy for temperature reporting. We include a pre-installed 3/8" probe hole for users who wish to install additional monitoring equipment.
The 2.4 cu.ft. interior capacity includes two wire shelves for optimum circulation, with one center fixed shelf to keep the temperature probe in place. This unit has a flat door liner as recommended by the CDC to protect stored items from too much exposure to ambient temperature when the door is opened. An internal fan ensures the interior is evenly cooled from top to bottom.
All MED2 series units are assembled in the USA from domestic and imported components. The FF28LWHMED2 can be paired with a matching all-freezer (FS30LMED2). This unit can also be customized with additional features, including a self-closing door or USB temperature logger with a digital display. Contact our product specialists to learn more. Products in the MED2 series come with a two year warranty on parts and labor and a five year warranty on the compressor.
For a matching freezer, see the FS30LMED2.
Accucold's MED2 series puts the most commonly requested features into a quality line of all-refrigerators and freezers specially designed to store vaccines and other sensitive materials in medical, scientific, pharmaceutical, and laboratory institutions.
The FF28LWHMED2 is a compact all-refrigerator sized for countertop use. It comes in a white finish with a blue top-mounted control panel that allows users to adjust and monitor the temperature without opening the door. A hospital grade 'green dot' cord offers added safety in high traffic environments and a factory-installed lock provides keyed security for sensitive items.
As recommended by the CDC and VFC programs, the FF28LWHMED2 is equipped with a NIST calibrated thermometer that displays the current, minimum, and maximum temperatures to the nearest tenth of a degree with a readout viewable in Celsius or Fahrenheit. Each FF28LWHMED2 ships with a certificate of calibration for your records. The thermometer includes an audible alarm to warn users if the interior has gone out of the programmed temperature range. The buffered temperature probe is encased in a glycol-filled bottle and secured inside the center shelf to best simulate the temperature of other stored contents, resulting in the utmost accuracy for temperature reporting. We include a pre-installed 3/8" probe hole for users who wish to install additional monitoring equipment.
The 2.4 cu.ft. interior capacity includes two wire shelves for optimum circulation, with one center fixed shelf to keep the temperature probe in place. This unit has a flat door liner as recommended by the CDC to protect stored items from too much exposure to ambient temperature when the door is opened. An internal fan ensures the interior is evenly cooled from top to bottom.
All MED2 series units are assembled in the USA from domestic and imported components. The FF28LWHMED2 can be paired with a matching all-freezer (FS30LMED2). This unit can also be customized with additional features, including a self-closing door or USB temperature logger with a digital display. Contact our product specialists to learn more. Products in the MED2 series come with a two year warranty on parts and labor and a five year warranty on the compressor.
For a matching freezer, see the FS30LMED2.
PRICE
$1,889.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 17-3/4 in |
| Height | 26-5/8 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | Yes |
| Door Type | Solid |
| Door Swing | RHD |
| Power Cord | Hospital Grade Cord with Green Dot Plug |
| Defrost Type | Automatic |
| Chamber Color Family | White |
| Number of Shelves | 2 |
| Door Color Family | White |
| Manufacturers Part Number | FF28LWHMED2 |
| Brand | Accucold |
| Type | Medical and Lab Refrigerator |
| Color | White |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Casters | No |
| Temperature Range | 2 to 8 °C |
| Style | Compact/Countertop |
| Capacity | 2.4 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Compact Auto Defrost All-Refrigerator |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R134a |
Warranty
| Warranty | 2 Years on Parts & Labor, 5 Years on Compressor |
Compliance & Certifications
| Certifications | ETL Listed |
| ADA Compliant | No |