Features:
- Lumens- 24000LM, 27000LM and 30000LM
- 277V - 480V
- Switchable CCT- 3500K, 4000K and 5000K
- 80 color rendering index
- White
Weights & Dimensions
| Length | 14-5/8 in |
| Width | 14-5/8 in |
| Height | 7-11/16 in |
| Weight | 8 lbs |
| Diameter | 14-5/8 in |
Product Details
| Type | High Bay |
| Lamp Included | LED |
| Average Life | 100000 hr |
| Color Temperature | 5000 K |
| Color | White |
| Series | REBL |
| CRI | 80 |
| Temperature Range | -40 to 131 °F |
| Mounting Location | Flip Hook, Pendant, Surface Mount Bracket |
| Wattage | 150/169/190 W |
| Voltage | 277 - 480 V |
| Dimmable | Yes |
| Material | Diecast Aluminum/Polycarbonate |
| Manufacturers Part Number | 28754X |
| Bulb Type | LED |
| Lumens | 30000 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL/C-UL Listed, Wet location Listed, IP66, NEMA Type 4X, NSF, DLC |