Sunlite 18" LED Dual Band Flush Mount, Mid-Century Modern Drum Fixture, 1500 Lumens, 25W, Dimmable
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite's LED fixtures deliver a comfortable but vivid and flicker-free ray of light to any setting. They are consuming only 23 watts of energy to produce a stunning 3000K Warm White light in addition to offering significant energy savings with an average lamp life of 50000 hours. Ideal for various settings while not utilizing any hazardous chemicals, such as mercury..
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 4-1/2 in |
| Weight | 3 lbs |
Product Details
| Type | Flush Mount |
| Wattage | 25 W |
| Color Temperature | 3000, 4000, 5000 K |
| Package Quantity | 1 |
| Manufacturers Part Number | 87786-SU |
| Lumens | 1500 |
| Brand | Sunlite |
Warranty
| Warranty | 5 Year Limited |