Model # :WBB2130462
MPN #: APT-2436-6PYBK
Little Giant® Adjustable Panel Truck, 3600 lb. Capacity, 36"L x 24"W Deck
Write a Review
Questions & Answers (0)
Related Products
Little Giant® 6-Wheel Adjustable Sheet and Panel Truck, 60 x 36 Deck Size, 3600 Lbs. Capacity 6-Wheel Adjustable Sheet and Panel Truck 3600 lbs. Capacity - Perfect for moving plywood, drywall, or any sheet products in tight quarters. Six wheel design ensures high maneuverability and "zero turn" capability. Rolls smoothly on 6" non marking Polyurethane wheels. Includes two heavy duty uprights that extend 27" above the deck and are adjustable in four positions.
Panels can be loaded on both sides, with room between the uprights to transport additional materials. Features: 3600 lbs. Load Capacity Deck Size: 24" x 60" 12 gauge steel deck Six wheel design for easy maneuverability and zero-turn radius 1-1/2" retaining lip on each side Frame is 48" above deck Uprights are 12" apart at base 6" Polyurethane Wheels
Little Giant® Adjustable Sheet & Panel Truck, Perforated Deck, 24 x 36 Versatile Panel truck is great for moving sheets of plywood, drywall, or any other sheet material. Heavy duty 12 gauge deck with round perforations. Includes two upright dividers that extend 27" above the deck. Uprights can be placed in 4 positions. Two rigid and two swivel casers with 6" and 2" non-marking urethane wheels. Additional uprights, Pushbar handle, or Lip Attachment are available.
Little Giant® "A" Frame Sheet And Panel Truck - With Brakes This 36"L x 24"W x 58"H truck is made using a 12-gauge steel deck for lasting durability and strength. Double-sided A-frame rack may be loaded from both sides, and has room between the uprights to transport additional materials. Frame extends 48" above the deck, with uprights 12" apart at the base. Retaining lip on two sides helps to keep cargo in place. Four 6" swivel phenolic casters - two with brakes - provide easy maneuverability. 2000 lbs. capacity. 1 Year Limited Warranty.
Designed to conveniently store and transport empty cardboard boxes, this truck allows you to keep the cartons organized at packing stations throughout your facility. Durable steel shelves have a powder coat finish for years of service. Chrome-plated upright dividers are adjustable to accommodate small or oversized boxes. Carton truck rolls smoothly on four 5" polyurethane swivel casters. Assembles easily.