Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sump Pumps

Sump pumps remove excess water from sump pits to prevent flooding and water damage. They have a float switch for automatic activation and come in two designs - submersible and pedestal. They're essential tools for maintaining dry conditions and managing groundwater in residential and commercial settings, especially in water-prone areas.
85 Results

Submersible Sump Pumps

Submersible Sump Pumps
Submersible Sump Pumps are water pumps designed to submerge in water, typically entirely within a sump pit. They automatically activate to remove excess water and prevent flooding in basements or crawl spaces. Submersible sump pumps are commonly used in residential and commercial settings to maintain dry conditions and protect structures from water damage.
CompareImageHorsepowerGAL/HRSuction/Draw HeadMax Diameter SolidsMin Sump Pit DiameterBrandModel #Price
Eco-Flo ECD33V Submersible Sump Pump, Cast Iron, 1/3 HP, 3300 GPH
1/3 HP
3300 gal/hr
31 ft
1/2 in
14
Eco-Flo
WBB771422$189.95
Wayne® CDU980E 3/4  HP Stainless Steel Sump Pump
3/4 HP
4620 gal/hr
22 ft
-
11
Wayne
WBB864046$435.95
Little Giant 506160 6-CIA-ML 115V 1/3 HP 1-1/2" Submersible Sump Pump
1/3 HP
2760 gal/hr
18 ft
1/8 in
18
Little Giant
Ships Same Day
WBB778403
$232.99
Little Giant 506158 6-CIA Submersible Sump Pump - 8'L Cord
1/3 HP
2760 gal/hr
18 ft
1/8 in
18
Little Giant
Ships Same Day
WBB215828
$225.95
Zoeller Flow-Mate BN140 Sump Pump For Septic Tanks 140-0005, LPP, 20' Cord, 1 HP
1 HP
5160 gal/hr
50 ft
1/2 in
18
Zoeller
WBB985538$1,049.00
K2® 1/2 HP Vertical Stainless Top Suction Sump Pump
1/2 HP
4200 gal/hr
29 ft
1/4 in
10
K2
WBB3191288$159.95
Zoeller Flow-Mate Automatic Sump Pump For Septic Tanks 137-0001, LPP
1/2 HP
5580 gal/hr
26 ft
5/8 in
18
Zoeller
WBB985537$625.00
Zoeller Mighty-Mate M57 Automatic Submersible Sump Pump 57-0001, 1/3 HP
3 HP
2580 gal/hr
19 ft
1/2 in
18
Zoeller
WBB985552$299.95
Little Giant 10EC-CIA-SFS 1/2 HP Automatic Submersible Cast Iron with Plastic Base Sump Pump
1/2 HP
4020 gal/hr
36 ft
1/2 in
11
Little Giant
WBB569494$329.95
Zoeller Flow-Mate BN163 Sump Pump For Septic Tanks 163-0034, LPP, 20' Cord, 1/2 HP
1/2 HP
3660 gal/hr
5 ft
3/4 in
18
Zoeller
WBB985540$2,675.00
Showing 1-10 of 60 results

Submersible Effluent Pumps

Submersible Effluent Pumps
Submersible effluent pumps handle treated wastewater from septic systems. Ideal for light to medium transfer demands, they efficiently move effluent from septic tanks to drain fields. Durable and capable of handling solids, effluent pumps are available in various switch types, connection sizes, and voltages, providing a versatile solution for specific effluent pumping needs.

High Temperature Submersible Pumps

High Temperature Submersible Pumps
High-temperature submersible pumps handle liquids at elevated temperatures and are used for light commercial and industrial liquid waste transfer or circulation applications. They can handle liquids at high temperatures and are designed with components that can withstand heat. Submersible pumps are commonly used in processing plants. Suitable for plumbing applications in need of moving greywater.

Battery Backup Sump Pumps

Battery Backup Sump Pumps
Battery Backup Sump Pumps provide extra protection for basements during power outages. Equipped with a rechargeable battery, they activate automatically when the primary pump fails, preventing flooding. Battery backup for sump pumps are widely used in residences, especially in areas prone to heavy rainfall or frequent power outages, and offer peace of mind against water damage in emergencies.

Pedestal Sump Pumps

Pedestal Sump Pumps
Pedestal Sump Pumps are elevated water removal devices installed above the sump pit. They operate by activating a motor on a pedestal, keeping it out of the water. Pedestal sump pumps are suitable for shallow basins and are commonly used in residential basements to discharge accumulated water efficiently and prevent flooding.