Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco-Flo

Model # :WBB771435

MPN #: ESE50W

Eco-Flo ESE50W Submersible Sewage Pump, Cast Iron, 1/2 HP

Product Description
Heavy duty cast iron and thermoplastic construction for strength and long life

Features:
  • Available either for manual (no on/off switch) or wide angle (requires 24" minimum diameter wide sump basin) on/off switch operation
  • Continuous duty, efficient 115V PSC (permanent split capacitor) motor for lower carbon footprint; higher efficiency using less energy to operate
  • Extra long 20' power cord length for installation flexibility
  • Pumps 2" solids
  • Both the RSE or ESE pumps are ideal for septic systems, grain storage sumps and loading dock sumps
  • 2" FNPT discharge
PRICE
$699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-3/4 in
Width11 in
Height17-11/16 in
Weight47 lbs
Cord Length20 ft
Max Diameter Solids2 in
Discharge Connection Size2 in
Min Sump Pit Diameter18

Product Details

Gallons per Minute130 gal/min
Impeller MaterialCast Iron
Phase1
Discharge Connection TypeNPT
Manufacturers Part NumberESE50W
BrandEco-Flo
TypeSubmersible Sewage Pump
Horsepower1/2 HP
Amperage12 A
SeriesESE
Hertz60 Hz
Switch TypeWide Angle
Thermal ProtectionYes
Voltage115 V
Gallons per Hour7800 gal/hr
Includes20' Power Cord
Base MaterialCast Iron

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCSA