Little Giant® Flip-N-Lite Aluminum Platform Step Ladder - 4' - 15272-001
|
Questions & Answers (0)
Product Description
The lightweight Flip-N-Lite opens easily with just one hand and offers comfortable, deep rungs with a huge, secure standing platform. With a lightweight, slim profile and extra heavy duty construction. Rated to hold 300 lbs. 4' reach. Complies with all applicable OSHA requirements and ANSI 14.2 standards.
PRICE
$134.94
1
1
Available on or around 11/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Height | 48 in |
| Weight Capacity | 300 lbs |
| Weight | 10 lbs |
| Height to Top Step/Platform | 1'10 in |
| Platform Size | 13 x 13 in |
| Storage Depth | 4" |
| Storage Height | 4' 3" |
Product Details
| Number of Steps | 4 |
| Color | Silver |
| Style | Flip-N-Lite |
| Duty Rating | 1A |
| Material | Aluminum |
| Description | Step Ladder |
| Manufacturers Part Number | 15272-001 |
| Brand | Little Giant |
Compliance & Certifications
| Certifications | ANSI & OSHA |