Little Giant Heavy-Duty Reel Caddy
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® Heavy-Duty Reel Caddy
Three (3) heavy duty steel spindles are 1" diameter bar stock secured with set screws, and will accet reels up to 12" diamter and 21" wide. For larger diamter spools, simply remove 1 or more of the spindles. Large 12" diamter pneumatic wheels have roller bearings for transporting over rough surfaces. Save space, use and store vertically or horizontally. Capacity is 150 lbs. per spindle and 1000 lbs overall. Contains three wire guides for dispensing. Convenient top try measure 1o" x 24". Welded unit has a durable powder coated finish and ships set up and ready for immediate use.
Three (3) heavy duty steel spindles are 1" diameter bar stock secured with set screws, and will accet reels up to 12" diamter and 21" wide. For larger diamter spools, simply remove 1 or more of the spindles. Large 12" diamter pneumatic wheels have roller bearings for transporting over rough surfaces. Save space, use and store vertically or horizontally. Capacity is 150 lbs. per spindle and 1000 lbs overall. Contains three wire guides for dispensing. Convenient top try measure 1o" x 24". Welded unit has a durable powder coated finish and ships set up and ready for immediate use.
PRICE
$749.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 36 in |
| Height | 45 in |
| Weight Capacity | 150 per Spindle lbs |
| Weight | 90 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Number of Levels | 3 |
| Wheel Type | 12" Dia. Pneumatic |
| Material | Steel |
| Construction Type | All-Welded |
| Description | Heavy Duty Reel Caddy |
| Package Quantity | 1 |
| Manufacturers Part Number | RT3-12P |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |