Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Little Giant

Model # :WBB215762

MPN #: 518550

Little Giant 518550 Submersible Use Parts Washer Pump - 115V- 300GPH at 1'

Product Description
The PE-2YSA is a submersible epoxy encapsulated pump designed for use with metal parts cleaning solvent which is UL classified as PJQU, as described in the Gas and Oil Equipment Directory. It features a conduit connection to protect the power cord from the cleaning solvent. Flow rate is 300GPH at 1'.

PRICE
$159.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/8 in
Width2-7/8 in
Height5-9/16 in
Cord Length6 ft
Suction Draw HeadScreened Sump Type Intake ft
Discharge Head1/4" MNPT ft

Product Details

TypeParts Washer Pump
Horsepower1/40
Amperage0.8 A
Hertz60 Hz
Gallons per Minute5 gal/min
Diaphragm MaterialViton
Voltage115 V
Gallons per Hour300@ 1" gal/hr
MaterialNylon Pump Head, Polyester Housing, Viton Seal
Phase1
DescriptionParts Washer Pump
Manufacturers Part Number518550
Shaft Seal MaterialViton
BrandLittle Giant