Little Giant 506065 WRSC-6 Water Removal System - Compact Drainosaur - 1/3HP - 45GPM
|
Questions & Answers (0)
Product Description
The WRSC-6 "Compact Drainosaur" is only 10.5" tall and removes water from laundry trays, lavatory sinks, wet bar sinks, dehumidifiers, water softeners, etc. Installs above floor, no need to dig a sump. Unit is pre-assembled and ready to install. Includes 1/3 HP pump, discharge pipe, and 3.5 gallon IAPMO approved basin with 1-1/2" inlet and discharge and 2" vent. 115V.
PRICE
$395.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10-1/2 in |
| Cord Length | 9 ft |
| Max Diameter Solids | 1/18 in |
| Discharge Connection Size | 1-1/2 in |
Product Details
| Max Fluid Temperature | 125 °F |
| Gallons per Minute | 46 gal/min |
| Shaft Material | Stainless Steel |
| Float Switch | Yes |
| Impeller Material | Nylon |
| Material | Cast Iron |
| Phase | 1 |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | 506065 |
| Submersible | Yes |
| Temperature of Liquid Pumped | 125 |
| Continuous Operation | Yes |
| Brand | Little Giant |
| Solids Handling | Yes |
| Type | Water Removal System |
| Horsepower | 1/3 HP |
| Amperage | 9 A |
| Series | WRS |
| Hertz | 60 Hz |
| Switch Type | Integral Diaphragm |
| Capacity | 3.5 gal |
| Voltage | 115 V |
| Gallons per Hour | 2760 gal/hr |
| Includes | 1/3 Hp Pump, Discharge Pipe, And 3.5 Gallon Iapmo Approved Basin With 1-1/2" Inlet And Discharge And 2" Vent. 115V |
| Shaft Seal Material | Carbon/Ceramic |
| Max Pressure | 7.8 psi |
Warranty
| Warranty | 3 |
Compliance & Certifications
| Certifications | CSA |