Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB778394

MPN #: 502216

Little Giant 502216 2E-38NY Small Submersible Pump - Dual Purpose- 230V- 300 GPH At 1'

Product Description
Little Giant® Small Submersible Pump 2E-38NY, Dual Purpose, 230V, 300 GPH At 1'

Dual purpose oil-filled pump that may be used totally submersed or in-line (fed with pipe or hose). For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or re-circulated. This compact 300 GPH pump features a 1/4" MNPT discharge and 11.8' shut-off head capability. It is not recommended to use the 2E series in aquariums, swimming pools

Features:

  • 300 GPH (20 LPM) At 1 Ft.
  • Operates submersed or in-line
  • 230V 50/60 Hz
  • 12' cord, no plug
  • Epoxy-coated aluminum housing
  • 3/8" FNPT inlet with snap off screen for easy cleaning
  • 1/4" MNPT outlet accepts 1/2" I.D. tubing
  • Thermally protected
PRICE
$199.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width3-1/2 in
Height4-3/4 in
Weight5 lbs
Cord Length6 ft
Inlet Connection3/8 in
Discharge Connection Size1/4 in

Product Details

Max Fluid Temperature120 °F
Gallons per Minute5 gal/min
Impeller MaterialNylon
Wattage100 W
MaterialAluminum
Phase1
Discharge Connection TypeMNPT
Manufacturers Part Number502216
SubmersibleYes
Temperature of Liquid Pumped120
Continuous OperationYes
BrandLittle Giant
TypeSmall Submersible Pump
Horsepower1/40 HP
Amperage0.9/0.7 A
Series2E-38N
Hertz50/60 Hz
Voltage230 V
Gallons per Hour300 @ 1' gal/hr
Includes12’ Power Cord
Inlet Connection TypeFNPT
Shaft Seal MaterialNitrile
Max Pressure16 psi

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA