Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2686197

MPN #: 420580

Tork® Premium Multifold Towel, 1-Ply, 9" x 9.5", White, 250/Pack, 12 Packs/Case

Product Description
Tork Premium Hand Towels The Premium paper hand towel in white impresses with its softness, brightness and absorbency. These products enhance an upscale restroom experience by fitting in seamlessly. The art of impressing your guests starts here.

Features:
  • Premium quality with superior softness
  • Absorbent - helps dry hands quickly
  • FSC certified and CMA compostable certified
  • Available in an Easy Handling Carry Box
  • Ideal for medium traffic restrooms
For use with: Tork® H2 Towel Dispensers 78T1, 73TR, 302020, 302028, 302030, 463002, 552020, 552028, 552120

PRICE
$82.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width9 in

Product Details

Style1 Ply
Number of Sheets3000
Size Type250
MaterialPaper
Package Quantity12
DescriptionMulti-Fold
ColorWhite
Manufacturers Part Number420580
Percent Recycled Content0%
BrandTork