Scott® Multifold Paper Towels are packed in a Space-Saving Case which creates a more compact shipping and storage solution. When your office restroom or kitchen needs commercial paper towels, Scott® Multifold Paper Towels are an economical choice. They fit into any universal dispenser for tri-fold paper towels or multifold towels (which helps control over use). This product meets or exceeds EPA guidelines for minimum post-consumer waste content. This product is a part of Kimberly-Clark Professional's Responsible Partners program designed to reach our sustainability goals.
Scott® Essential Multi-Fold Towels, 1-Ply, 9.2" x 9.4", White, 250/Packs, 16 Packs/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$89.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-2/5 in |
| Width | 9-1/5 in |
Product Details
| Type | Standard |
| Color | White |
| For Use With | B3180194 |
| Style | 1 Ply |
| Number of Sheets | 4000 |
| Size Type | 250 Sheets/Pack |
| Material | Paper |
| Package Quantity | 16 |
| Description | Multi-Fold |
| Manufacturers Part Number | KIM01804 |
| Brand | Scott |