Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Livi

Model # :WBB3182019

MPN #: 11513

Livi® VPG Select Facial Tissue, 2-Ply, White, 100 Sheets/Box, 30 Boxes/Case

Product Description
Welcome to a realm of luxury with Livi® VPG Select Facial Tissue. Unveiling a product that transcends expectations, this 2-ply facial tissue delivers at-home softness and absorbency. Designed with discerning facilities in mind, this tissue consistently exceeds customer expectations, ensuring a premium experience with every use. Make a lasting impression with the premium performance of Livi® VPG Select.

Features:
  • Luxurious, at-home softness that rivals top competitive facial tissues
  • Gentle and absorbent facial tissue gives users confidence in product performance
  • Pleasing product packaging that compliments any decor
  • The gentle and absorbent nature of this facial tissue instills confidence in its users


PRICE
$45.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Sheet Width8-1/16 in
Sheet Length8-3/8 in

Product Details

Style2 Ply
TypeFacial Tissue
Number of Sheets100
Size Type100
Package Quantity30
DescriptionFlat Box Facial Tissue
ColorWhite
Manufacturers Part Number11513
BrandLivi