- Preference® brand is now Pacific Blue Select
- HARD WORKING 2-PLY TOWELS are designed for lasting strength and absorbency
- GREAT FOR EVERYDAY CLEANING and WIPING in restaurants, healthcare, break rooms and kitchen spaces
- LONG LASTING JUMBO ROLLS help minimize the time spent changing out paper towels
- COST EFFICIENT solution for everyday cleaning and wiping tasks
Pacific Blue Select 2-Ply Perforated Paper Towel Roll By GP Pro, 30 Rolls Per Case
Write a Review
|
Questions & Answers (0)
Product Description
Pacific Blue Select 2-ply perforated roll towels are ideal for cleaning and wiping in foodservice, healthcare, laboratory and clinic settings. Join the number of facilities that are looking to enhance the ease and efficiency of clean-up tasks. Each 2-ply roll contains 100 towels and comes in a 30-roll case.
PROMOTIONAL PRICE
$56.37was $76.95
Save $20.58 (27%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 73 ft |
| Width | 8-4/5 in |
| Weight | 0.6 lbs |
| Sheet Length | 11 in |
| Sheet Width | 8-4/5 in |
Product Details
| Type | Towel |
| Color | White |
| Paper Type | Perforated Roll |
| Style | 2 Ply |
| Mounting Location | Wall Mount |
| Number of Sheets | 100 Sheets/Roll |
| Size Type | 100 Sheets/Roll |
| Description | Perforated |
| Package Quantity | 30 |
| Manufacturers Part Number | 27300 |
| Brand | Pacific Blue |