x

Take 15% off your entire order!

Offer applied at checkout

Elkay LKAV4032CR, Avado Pull-Down Bar/Prep Faucet, Chrome, Single Lever Handle

Elkay LKAV4032CR, Avado Pull-Down Bar/Prep Faucet, Chrome, Single Lever Handle

Item #: WBB1510317

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Lustrous Steel
  • Chrome

Chrome

$549.00 up to 39% OFF

Price: $334.95

Save $16.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elkay LKAV4032CR, Avado Pull-Down Bar/Prep Faucet, Chrome, Single Lever Handle

A brilliant mixture of upscale design and commercial integrity. Avado® commands attention. The modern aesthetic delivers impact on every detail and precision in its strong lines.

Features:
  • 1.5 gpm flow regulator installed (2.2 gpm flow regulator also included with faucet)
  • Functions: aerated, spray, pause

  • COLOR FINISH Chrome
  • BRAND Elkay
  • CENTERS INCHES 0
  • CONSTRUCTION Brass
  • DECK PLATE INCHES --
  • FAUCET HOLES 1
  • GALLONS PER MINUTE 1.5
  • HANDLE STYLE Single Lever
  • MANUFACTURERS PART NUMBER LKAV4032CR
  • MOUNTING TYPE Deck
  • SPOUT HEIGHT INCHES 6-7/8
  • SPOUT REACH INCHES 7-1/4
  • SERIES Avado
  • FEATURES Faucet W/Pullout Spray
  • LEAD FREE COMPLIANT Yes
  • LITERS PER MINUTE 5.68
  • OVERALL FAUCET HEIGHT INCHES 14-1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay LKAV4032CR, Avado Pull-Down Bar/Prep Faucet, Chrome, Single Lever Handle

Elkay LKAV4032CR, Avado Pull-Down Bar/Prep Faucet, Chrome, Single Lever Handle

Item #: WBB1510317

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant