x

Take 15% off your entire order!

Offer applied at checkout

Elkay LKEC2037AS, Explore Pull-Down Kitchen Faucet, Antique Steel, Double Lever Handle

Elkay LKEC2037AS, Explore Pull-Down Kitchen Faucet, Antique Steel, Double Lever Handle

Item #: WBB1510165

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,374.00 up to 45% OFF

Price: $761.00

$126.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Elkay LKEC2037AS, Explore Pull-Down Kitchen Faucet, Antique Steel, Double Lever Handle

Like the American spirit the Explore sink and faucet family was founded on classic ideals transformed by individual interpretation. From country to cottage to cozy urban décors Explore offers a fresh alternative to traditional Americana.

Features:
  • 1.5 gpm flow regulator installed (2.2 gpm flow regulator also included with faucet)
  • Functions: aerated, spray, pause

  • COLOR FAMILY Steel
  • COLOR FINISH Antique Steel
  • BRAND Elkay
  • CENTERS INCHES 8
  • CONSTRUCTION Brass
  • DECK PLATE INCHES --
  • FAUCET HOLES 3
  • GALLONS PER MINUTE 1.5
  • HANDLE STYLE Double
  • MANUFACTURERS PART NUMBER LKEC2037AS
  • MOUNTING TYPE Deck
  • SPOUT HEIGHT INCHES 8-5/8
  • SPOUT REACH INCHES 9-1/4
  • SERIES Explore
  • FEATURES Faucet W/Pullout Spray
  • LEAD FREE COMPLIANT Yes
  • LITERS PER MINUTE 5.68
  • OVERALL FAUCET HEIGHT INCHES 17-1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay LKEC2037AS, Explore Pull-Down Kitchen Faucet, Antique Steel, Double Lever Handle

Elkay LKEC2037AS, Explore Pull-Down Kitchen Faucet, Antique Steel, Double Lever Handle

Item #: WBB1510165

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant