Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Olympia

Model # :WBB3121036

MPN #: K-5010

Olympia i2 K-5010 Single Lever Pre-Rinse Spring Pull-Down Kitchen Faucet Polished Chrome

Product Description
Olympia's i2 Collection of faucets brings the spotlight to sophisticated modern design. Featuring sleek lines and unanticipated flair, i2 faucets bring refined culture to any space. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i2 faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i2 faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
  • Lever Handles
  • Pull-Down Head with 2 Spray Patterns Swivel 360 Degree With Quick Connect Spray Head Hose
  • 7-5/8" Reach, 7-1/4" from Deck to Aerator, 21-1/4" Overall Height
  • Ceramic Disc Cartridge
  • 1 or 3-Hole 8" Installation, Deck Cover Plate Included
  • Spring Style Spout Swivels 360 Degree
  • Easy-Install 30" Flex Supply Lines With 3/8" Connections
  • With 1.5 GPM Flow Rate


PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth10-3/8
Height21-5/16 in
Max Deck Thickness2
Centers1 or 3-Hole 8" Installation in
Connection Size3/8 in
ConnectionCompression
Spout Reach7-1/4 in
Spout Height7-5/8 in

Product Details

Flow Rate1.5
ColorSilver
StyleTransitional
Mounting LocationDeck Mount
FinishPolished Chrome
MaterialMetal
Manufacturers Part NumberK-5010
Faucet Holes1 or 3
Handle StyleLever
BrandOlympia