Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB978775

MPN #: BH12158

Barska Loaded Gear AX-500 Watertight Hard Rifle Case with Roller Wheels, 53"L x 15-1/2"W x 6-1/2"H

Product Description
The Loaded Gear AX-500 Hard Rifle Case is designed to carry up-to 53 inch long rifles or shotguns. This protective hard travel container features two crushproof handles and two built-in solid wheels for transport. The rigid polypropylene frame offers added reinforcement to the exterior of this protective rifle case. The Loaded Gear AX-500 rifle case also includes two layers of removable egg crate foam and one layer of cubed foam for a custom fit. The interior of the case is also lined with shock absorbing foam liner.

Features:
  • Two carrying handles
  • Reinforced wheel rollers
  • Four locking latches
  • Interior locking hinges
  • Egg crate foam padding
  • Solid Polypropylene Exterior


PRICE
$339.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53 in
Width15-1/2 in
Height6-1/2 in
Inside Length50 in
Inside Width12-3/16 in
Inside Height5-7/16 in
Weight23 lbs

Product Details

Assembly RequiredNo
Lock TypeLatch
TypeRifle Case
ColorBlack
SeriesLoaded Gear AX-500
StyleWheeled Case with Foam
Capacity1 Rifle or Shotgun
MaterialPolypropylene with Aluminum Frame
Package Quantity1
Manufacturers Part NumberBH12158
WaterproofYes
WatertightYes
BrandBarska

Warranty

Warranty1 yr