Related Products
Global Industrial's™ series explosion proof direct drive tube axial duct fans are designed for use in dry maximum 104°F environments to economically remove fumes, dust or smoke. Suitable for use in the following applications: Air make-up systems where motor must be located in the airstream Harsh, dry environments when equipped with mill and chemical duty motors and special coating Optional specifications available include: 3 Phase 230/460V, 1/2 or 3/4 HP motor Features & Benefits: Standard propellers are non-sparking cast aluminum Fan housing is all welded, heavy gauge steel ...
✓ Two fan modes: fixed or 90° oscillating ✓ I-Beam models suspend from I-beam flanges up to 18"W ✓ Hardware included Cool off warehouse areas and similar spaces with the Global Industrial™ Deluxe Oscillating Industrial I Beam Fan. This industrial fan is built to circulate cool air with high efficiency and operates between 3 fan speeds. PSC type ball bearing motor that is permanently lubricated for long life. Safety clutch oscillating mechanism prevents jamming. Quiet fan blades are precision balanced for optimum air distribution. Fan blades are ...
OSCILLATING PORTABLE MISTING FANS Portable misting fans include 4 misting nozzles; each provides 0.5 GPH and independent control to maintain proper cooling level. Lightweight tubular aluminum frame includes 8" tires for easy transport. Swamp cooler fans fold down to 33"H x 39"D for storage. Included 22 gallon water tank provides 5-8 hours of cooling. High velocity/volume airflow and misting provides a temperature drop of up to 20°F plus cooling effect of moving air gives a wind chill effect of 30°F. Direct drive 1/4 HP motor and 0.06 Amp pump are sealed for long life. Offers ...
Global Industrial's™ series 2-way yoke mount portable cooling for personnel or processes. Heavy duty construction provides many years of service in demanding industrial locations such as steel mills, foundries, factories and warehouses. Features and Benefits Swivels 180° on a horizontal axis and 360° on a vertical axis. Front & rear OSHA style concentric circle wire guards on all sizes except 60" which is 1/2" wire mesh. Rugged spark-resistant cast aluminum propellers are standard. Industrial grade TEFC motors are standard. Explosion proof motors available for hazardous locations. ...
Global Industrial's™ series High Stand Cooler Fans provides portable cooling for personnel or processes. Heavy duty construction provides many years of service in demanding industrial locations such as steel mills, foundries, factories and warehouses. Features and Benefits: Front & rear OSHA style concentric circle wire guards on all sizes except 60" which is 1/2" wire mesh. Rugged spark-resistant cast aluminum propellers are standard. Industrial grade TEFC motors are standard. Explosion proof motors available for hazardous locations. All models have cord wired to motor and extended ...