Model # :WB251965
MPN #: 42062
Dandux Loadumper Plastic Lawn & Garden Nursery Wheelbarrow 42062 6 Cu. Ft. 400 Lb. Cap.
|
Questions & Answers (0)
Product Description
DANDUX LOADUMPER™ PLASTIC LAWN & GARDEN WAGON CART
From Hauling Mulch and Topsoil, to Mixing Concrete for a Weekend Project, this Lawn Cart is an ideal all-purpose Wagon.
Originally developed for the Landscape industry as a heavy duty mulch and soil cart, the Loadumper Yard Cart is the perfect all-around replacement for a wheelbarrow. Engineered for ease of handling, the Loadumper requires no lifting to haul. Unique patented forward design allows for easy dumping and superior balance, as it can negotiate bumps and steps with ease without scraping. Yard cart also easily fits through a standard sized 36" gate. This premium quality, ergonomically designed cart is made with an easy to clean polyethylene tub and a non-corrosive powder coated steel tube handle and frame. 6 Cubic Foot Wagon comes equipped with memory foam flat-free tires for years of worry free operation. Assembles easily.
From Hauling Mulch and Topsoil, to Mixing Concrete for a Weekend Project, this Lawn Cart is an ideal all-purpose Wagon.
Originally developed for the Landscape industry as a heavy duty mulch and soil cart, the Loadumper Yard Cart is the perfect all-around replacement for a wheelbarrow. Engineered for ease of handling, the Loadumper requires no lifting to haul. Unique patented forward design allows for easy dumping and superior balance, as it can negotiate bumps and steps with ease without scraping. Yard cart also easily fits through a standard sized 36" gate. This premium quality, ergonomically designed cart is made with an easy to clean polyethylene tub and a non-corrosive powder coated steel tube handle and frame. 6 Cubic Foot Wagon comes equipped with memory foam flat-free tires for years of worry free operation. Assembles easily.
PRICE
$468.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy