Diversified Spaces LOBO Multi-Purpose Table, Laminate Top, 54"L x 24"W x 23-1/2" to 37-1/2"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 1" x 2", 16 gauge apron frame is now available in a wider selection of top options. The frame can have either 14 gauge 30"H fixed legs (fixed height) or 14 gauge outer tube with a 16 gauge insert legs that range from 23-1/2" - 37-1/2"H (adjustable height). Legs are 1-1/4" square. Color: Black.
PRICE
$585.58
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 24 in |
| Height | 23-1/2 - 37-1/2 in |
| Weight | 63 lbs |
Product Details
| Assembly Required | Yes |
| Type | Multi-Purpose Table |
| Frame Color Family | Black |
| Series | LOBO |
| Top Color Family | Black |
| Description | Metal Activity Table |
| Frame Material | Metal |
| Leg Type | Height Adjustable |
| Manufacturers Part Number | X820LBB |
| Shape | Rectangle |
| Top Material | Plastic Laminate |
| Brand | Diversified Spaces |
Warranty
| Warranty | Lifetime Limited yr |